Shop All Lab Scales & Balances
Ohaus
Analytical Balance, Digital, 52g/120g
Mfr # EX125D
Zoro # G2423596
product price: $6,177.99
/ea
Free Shipping & Returns
$6,177.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Surface Width 3 5/32 in
- Scale Readability 0.01 mg/0.1 mg
- Weighing Surface Depth 3 5/32 in
- Overall Height 16 in
- Capacity 52 g, 120 lb
Product Information
- Brand Ohaus
- MFR # EX125D
- Zoro # G2423596
- Country of Origin China
- Category Lab Scales & Balances
Dimensions
Weighing Surface Width | 3 5/32 in |
Weighing Surface Depth | 3 5/32 in |
Overall Height | 16 in |
Overall Width | 9 in |
Overall Length | 14 in |
Details
Description
Scale Sub-Category Semi-Micro Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 52 g, 120 lb, Scale Graduations 0.01 mg, 0.1 mg, Scale Display VGA Touchscreen, Weighing Surface Depth 3 5/32 in, Weighing Surface Width 3 5/32 in, Overall Length 14 in, Overall Width 9 in, Overall Height 16 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-26)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP118-24P)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- BRECKNELL MBS Series Precision Balance Scales - 3000g (816965004911)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 5100g/0.1g (VE-5000)
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- OPTIMA SCALES Optima Scales OPF-N3 Precision Balance - 3kg x 0.1g (OPF-N3)
- OPTIMA SCALES Optima Scales OPF-N15 Precision Balance - 15kg x 0.5g (OPF-N15)
- KIDDE Co2 Cylinder Weigh Scale Analytical Balances And Scale (81-982505-000)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- Ohaus Lab Scales & Balances