Zoro Homepage

Bench Clamp, 12" L, Nickel Plated Zinc

  • Mfr # CLS-FLEXBM

  • Zoro # G2114329


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Column
Item - Clamp, Stand, Support
Clamp
Length
12.4 in
Diameter
0.5 in
Max. Jaw Opening
1.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-FLEXBM
Zoro #
G2114329
UPC #
-
Country of Origin
United States

Dimensions

Length
12.4 in
Diameter
0.5 in
Arm Length
12 in
Arm Diameter
1/2 in
Overall Length
12 3/8 in

Details

Type - Clamp, Stand, Support
Column
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
1.54 in
Material
Nickel Plated Zinc
Max. Capacity
10.2 cm
Includes
Flex System
Item
Column Clamp
Body Material
Nickel-Plated Zinc
Product Type
Flex System Clamp
Maximum Jaw Opening
43 in
Clamp Finish
Nickel Plated
Includes Mounting Hardware
Mounting Hardware Included
Maximum Capacity
10.2 mL
Compatible Product Type
Frames and Supports, Rod
Minimum Jaw Opening
0 in

Description

Column, Clamp, Length 12.4 in, Diameter 0.5 in, Max. Jaw Opening 1.54 in, Material Nickel Plated Zinc, Includes Flex System, Max. Capacity 10.2 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.