Clamp, PVC, 16.81" L
Mfr # CLS-OPENRPL
Zoro # G2114408
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Ring
Item - Clamp, Stand, Support
Clamp
Length
12 in
Number of Prongs
2, 3
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLS-OPENRPL
Zoro #
G2114408
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Arm Length
12 in
Overall Length
16 3/4 in
Arm Diameter
3/8 in
Details
Type - Clamp, Stand, Support
Ring
Item - Clamp, Stand, Support
Clamp
Number of Prongs
2, 3
Material
PVC
Item
Open Ring Clamp
Body Material
PVC
Product Type
Open Ring Clamp
Compatible Product Type
Multi Purpose Clamps
Clamp Material
PVC
Description
Ring, Clamp, Length 12 in, Number of Prongs 2, 3, Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.