Zoro Homepage

Clamp, Stainless Steel

  • Mfr # CLF-HKRGS

  • Zoro # G2112831


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Hosecock
Item - Clamp, Stand, Support
Clamp
Length
5.71 in
Max. Jaw Opening
0.67 in
Number of Prongs
2, 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLF-HKRGS
Zoro #
G2112831
UPC #
-
Country of Origin
United States

Dimensions

Length
5.71 in
Overall Height
2 1/2 in
Overall Length
1 1/2 in

Details

Type - Clamp, Stand, Support
Hosecock
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
0.67 in
Number of Prongs
2, 3
Material
Nickel Plated Zinc
Item
Clamp
Body Material
Stainless steel
Product Type
Hosecock Clamp
Maximum Jaw Opening
5/8 in
Clamp Material
Stainless Steel
Minimum Jaw Opening
0 in
Clamp Finish
Electropolished
Compatible Product Type
Multi Purpose Clamps

Description

Hosecock, Clamp, Length 5.71 in, Max. Jaw Opening 0.67 in, Number of Prongs 2, 3, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.