Shop OHAUS
See all product information
Create Account
Colorimeter Vials, 22 mm H
- Mfr # 30853486
- Zoro # G222658154
product price:Â
$
112.99
/ea of 6, $18.83/ea
Free Shipping & Returns
Key Features
Includes
Vial
Product Type
Replacement Vial
Overall Height
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30853486
- Zoro #
- G222658154
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 22 mm
Details
- Includes
- Vial
- Product Type
- Replacement Vial
- Item
- Lab Water Testing Meter Accessories - Colorimeter Vials
Description
Colorimeter Vials,22 mm H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.