Shop ADAM EQUIPMENT

Lab Balances

  • Mfr # LBL 14001P
  • Zoro # G723354821

product price: 
$
2,813.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Stabilization Time
2 sec
Weighing Surface Width
15 11/16 in
Readability
0.1 g
Overall Width
15 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LBL 14001P
Zoro #
G723354821
UPC #
0840886110901
Country of Origin
China

Dimensions

Weighing Surface Width
15 11/16 in
Overall Width
15 13/16 in
Weighing Surface Depth
11 13/16 in
Overall Height
23 3/16 in
Overall Length
13 3/16 in
Wire Rope Length
13 3/16 in
Length
13 3/16 in

Details

Display Type
LCD
Stabilization Time
2 sec
Readability
0.1 g
Item
Lab Balances
Application Modes
Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
Housing Material
ABS
Product Type
Heavy Duty Precision Balance
Weighing Units
ct, g, GN, kg, lb, lb:oz, N, oz, T
Scale Graduations
0.1 g
Linearity
0.4 g
Scale Connection Ports
Bluetooth, Ethernet RJ45, RS-232, USB
Standards
GLP Compliant
Capacity
14,000 g
Includes
AC Adapter
Repeatability
0.2 g
Scale Mechanism
Digital
Power Source - TS Only
AC Adapter
Platform Material
304 Stainless Steel
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 14,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 11 13/16 in, Weighing Surface Width 15 11/16 in, Overall Length 13 3/16 in, Overall Width 15 13/16 in, Overall Height 23 3/16 in, Application Modes Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Bluetooth, Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.