Column Mnt Kit, Blk, Plstc, 6inLx4inWx14inH
Mfr # 30095408
Zoro # G0180190
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Finish
Matte
Overall Length
6 in
Includes
Attachment Fixtures, Column
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30095408
Zoro #
G0180190
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Overall Width
4 in
Overall Height
14 in
Width
4 in
Height
14 in
Details
Item
Scale Column Kit
Material
Plastic
Finish
Matte
Includes
Attachment Fixtures, Column
Color
Black
For Use With
Ohaus Ranger 7000
Compatible Mfg. Model Number
30070289
Description
Scale Column Kit, Compatible Mfg. Model Number 30070289, Compatible Grainger Part Number 38TH25, Color Black, Finish Matte, Height 14 in, Width 4 in, Material Plastic, Includes Attachment Fixtures, Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.