Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Bench Scale, Digital, 22000g Cap.

  • Mfr # 30456421

  • Zoro # G7549256


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
g, lb, oz, oz t, ct, dwt, gr, N
Capacity
22,000 g
Scale Graduations
1 g
Weighing Surface Depth
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30456421
Zoro #
G7549256
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 3/4 in
Weighing Surface Width
7 1/2 in
Overall Width
9 1/2 in
Overall Length
9 51/64 in
Overall Height
2 7/8 in
Cord Length
60 in
Battery Size
C
Overall Depth
9 3/4 in
Display Character Height
3/4 in

Details

Item
Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb, oz, oz t, ct, dwt, gr, N
Capacity
22,000 g
Scale Graduations
1 g
Scale Display
LCD
Washdown
No
Power Unit
(4) C Batteries
Includes
AC Adapter
For Use With
General Weighing, Material Testing, Parts Counting
Housing Material
Plastic
Standards
Basic environments, Canada ICES-003 Class B, CE, FCC Part 15 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RCM
Scale Connection Ports
RS-232, USB or Ethernet Interface Kits
Platform Material
Stainless Steel
Scale Item
Compact Bench Scale
Application Modes
Checkweighing, Parts Counting, Percent Weighing, Weighing
Scale Features
Auto Shut-Off, Low Battery Indicator, Mechanical and Software Overload/Underload Protection, Menu and Calibration Lock Switch, Stability Indicator, User-Selectable Communication Settings, User-Selectable Print Options
Plug Type
Three Prong
Weight Capacity
49 lb
Scale Functions
Check Weighing, Parts Counting, Percent Weighing, Weighing
Weighing Surface Material
Aluminum
Scale Use Location
Manufacturing
Display Type
LCD
Body Material
ABS
Voltage
12V DC
Batteries Required
Yes
Basic Power Source
Battery/Electric
Scale Application
General Purpose
Interface
RS232, Ethernet, USB
Color
Gray
Batteries Included
No
Calibration Certificate
No Certificate
Number of Batteries Required
4
Scale Type
Portable
Bench Scale Type
General Purpose
Number of Display Characters
3

Description

Bench Scale, Scale Application General Purpose, Scale Type Portable, Scale Display LCD, Weighing Surface Depth 5 3/4 in, Weighing Surface Width 7 1/2 in, Weight Capacity 49 lb, Weighing Units g, lb, oz, oz t, ct, dwt, gr, N, Scale Graduations 1 g, Overall Width 9 1/2 in, Overall Depth 9 3/4 in, Overall Height 2 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Percent Weighing, Weighing

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.