Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST3100C-F
Zoro #
G2444666
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Conductivity Meter
Salinity Range
0 to 19.99 ppt
Electric Conductivity Range
00.0 uS/cm to 199.9 mS/cm
TDS Range
0.1mg/L to 199.9g/L
Waterproof
No
Automatic Temperature Compensation
No
Calibration
1 point
Operating Temp. Range (F)
32 Degrees to 104 Degrees
Display
LCD Backlight
Auto Power Off
No
Temperature Compensation Range
0 to 10
Operating Temp. Range (C)
10 Degrees to 40 Degrees
Power Source
12V Battery
Memory
99 Data Sets
Number of Tests
0
Electric Conductivity Resolution
Automatic
Description
Conductivity Meter, Electric Conductivity Range 00.0 uS/cm to 199.9 mS/cm, TDS Range 0.1mg/L to 199.9g/L, Waterproof No, Automatic Temperature Compensation No, Salinity Range 0 to 19.99 ppt, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display LCD Backlight, Auto Power Off No, Memory 99 Data Sets, Temperature Compensation Range 0 to 10, Calibration 1 point, Power Source 12V Battery, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.