Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ohaus Digital Balance, SS Platform, 2100g Cap. AV2101

Digital Balance, SS Platform, 2100g Cap. (Discontinued)

  • Mfr # AV2101
  • Zoro # G1865376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2101
Zoro #
G1865376
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
6 5/16 in
Weighing Surface Width
5 13/16 in
Overall Width
10 in
Overall Height
2 7/8 in
Overall Length
7-5/8"

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
2100g
Scale Graduations
0.1g
Scale Display
LCD
Housing Material
ABS Plastic
Scale Connection Ports
RS-232
Standards
CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008
Power Unit
AC Adapter
Application Modes
Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Item
Balance Scale
Platform Material
Stainless Steel
Includes
Stainless Steel Weighing Platform, Built In Security Bracket and Adjustable Feet
Scale Readability
0.1g

Description

Balance Scale, Scale Display LCD, Weighing Surface Depth 6 5/16 in, Weighing Surface Width 5 13/16 in, Weighing Units g, Scale Graduations 0.1g, Overall Width 10 in, Overall Height 2 7/8 in, Standards CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008, Includes Stainless Steel Weighing Platform, Built In Security Bracket and Adjustable Feet

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.