This item is Discontinued.

Ohaus Digital Bench Scale, SS Pltfrm, 150 lb Cap D51P60HR1

Digital Bench Scale, SS Pltfrm, 150 lb Cap (Discontinued)

  • Mfr # D51P60HR1
  • Zoro # G2316203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51P60HR1
Zoro #
G2316203
UPC #
030955632483
Country of Origin
China

Dimensions

Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
23 5/8 in
Overall Length
14"

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
60kg/150 lb.
Scale Graduations
0.01kg/10g/0.02 lb
Scale Display
LCD
Washdown
No
Housing Material
Stainless Steel
Item
Platform Bench Scale
Standards
UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE
Power Unit
100-240VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
Platform Material
Stainless Steel
Scale Readability
0.01kg/10g/0.02 lb.
Scale Connection Ports
RS-232
Includes
AC Power Pack
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Material
Stainless Steel

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units kg, g, lb, Scale Graduations 0.01kg/10g/0.02 lb, Overall Width 12 in, Overall Height 23 5/8 in, Washdown No, Standards UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE, Includes AC Power Pack

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.