Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 13 lb. Capacity

  • Mfr # V31X6N

  • Zoro # G9180315


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
13 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V31X6N
Zoro #
G9180315
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
5 7/8 in
Weighing Surface Width
6 1/4 in
Overall Width
7 3/8 in
Overall Length
12 51/64 in
Overall Height
3 in
Overall Depth
8 1/2 in
Display Character Height
3/4 in
Cord Length
60 in
Battery Size
C

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
13 lb
Scale Graduations
1 g
Scale Display
LCD
Includes
AC Adapter
Washdown
No
Item
Bench Scale
Power Unit
0.5A AC Wall Adapter 100-120V AC, 13V DC, 50/60 Hz Included or (4) 1.5V C Batteries Not Included
Application Modes
Percentage Weighing, Specific Gravity, Weighing (5 Units)
Standards
AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, CE, Directive 2002/96/EC (WEEE), FCC Class B Part 15, ISO 9001 2008, NSF C-2, NSF/3-A 14159-1, NSF/ANSI 169-2005, USDA/AMS
Housing Material
Stainless Steel
Platform Material
Stainless Steel
Scale Readability
0.005 lb.
Display Type
LCD
Plug Type
Two Prong
Batteries Included
No
Body Material
Stainless Steel
Calibration Certificate
No Certificate
Scale Application
Food Prep, Packaging
Scale Features
Auto Shut-Off, Auto Tare, Selectable Power-up Unit
Weight Capacity
13 lb
Bench Scale Type
General Purpose
Batteries Required
Yes
Number of Display Characters
6
Scale Use Location
Food Prep, Packaging
Basic Power Source
Electric
Scale Functions
Percent Weighing, Weighing
Scale Type
Platform Bench
Color
Gray
Weighing Surface Material
Stainless Steel
Voltage
100 to 120V AC, 9 to 12V DC
Battery Type
Alkaline
Material
Full Stainless Steel Housing With Added Chemical Resistance And Removable Stainless Steel Weighing Pan

Description

Bench Scale, Scale Application Food Prep, Packaging, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 5 7/8 in, Weighing Surface Width 6 1/4 in, Weight Capacity 13 lb, Weighing Units kg, g, lb, oz, Scale Graduations 1 g, Overall Width 7 3/8 in, Overall Depth 8 1/2 in, Overall Height 3 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Percent Weighing, Weighing, Scale Features Auto Shut-Off, Auto Tare, Selectable Power-up Unit

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.