This item is Discontinued.

Ohaus Digital Compact Bench Scale 3.2 lb. Capacity NVT1601/1

Digital Compact Bench Scale 3.2 lb. Capacity (Discontinued)

  • Mfr # NVT1601/1
  • Zoro # G7487471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVT1601/1
Zoro #
G7487471
UPC #
30955171494
Country of Origin
China

Dimensions

Weighing Surface Depth
7 in
Weighing Surface Width
9 in
Overall Width
9 1/2 in
Overall Height
2 7/8 in
Overall Length
9-7/8"

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
3.2 lb.
Scale Graduations
0.0002 lb
Scale Display
LCD
Washdown
No
Standards
C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806
Application Modes
Weighing, Percent Weighing, Parts Counting, Check Weighing, Display Hold, Accumulate, Totalization
Scale Connection Ports
RS-232, USB or Ethernet Interface Kits
Housing Material
ABS Plastic
Includes
AC Adapter or Internal Rechargeable Battery
Platform Material
304 Stainless Steel
Scale Readability
0.0002 lb.
Item
Compact Bench Scale
Power Unit
12VDC, 0.42A AC Adapter Included, 100-240V, 0.25A, 50 to 60Hz, Internal Rechargeable Lead Acid Battery, 6V1.2AH 100 hr. Typical Operation with 12 hr. Charge or 4C - LR14 Batteries Not Included
Material
ABS Plastic Housing With Stainless Steel Pan

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 7 in, Weighing Surface Width 9 in, Weighing Units g, lb, Scale Graduations 0.0002 lb, Overall Width 9 1/2 in, Overall Height 2 7/8 in, Washdown No, Standards C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806, Includes AC Adapter or Internal Rechargeable Battery

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.