Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 6 lb./3kg Capacity

  • Mfr # RC31P3

  • Zoro # G6091775


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.0002 lb, 0.0001 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC31P3
Zoro #
G6091775
UPC #
081159807108
Country of Origin
China

Dimensions

Weighing Surface Depth
11 7/8 in
Weighing Surface Width
9 in
Overall Width
12 1/64 in
Overall Length
12 29/32 in
Overall Height
4 5/8 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 lb, 3 kg
Scale Graduations
0.0002 lb, 0.0001 kg
Scale Display
LCD
Includes
Line Cord, Manual, Scale
Washdown
No
Application Modes
Accumulation, Checkcounting, Checkweighing, Parts Counting, Weighing
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Item
Compact Bench Scale
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Power Unit
100 to 240V AC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery
Scale Readability
0.0001kg/0.0002 lb.

Description

Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6 lb, Scale Graduations 0.0002 lb, 0.0001 kg, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 9 in, Overall Length 12 29/32 in, Overall Width 12 1/64 in, Overall Height 4 5/8 in, Application Modes Accumulation, Checkcounting, Checkweighing, Parts Counting, Weighing, Power Unit 100 to 240V AC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.