Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Compact Bench Scale 6kg/15 lb. Capacity

  • Mfr # R31P6

  • Zoro # G6196811


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
0.0002 kg/0.0005 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R31P6
Zoro #
G6196811
UPC #
081159807078
Country of Origin
China

Dimensions

Weighing Surface Depth
11 7/8 in
Weighing Surface Width
9 in
Overall Width
12 in
Overall Length
12 29/32 in
Overall Height
4 5/8 in
Overall Depth
12 7/8 in
Cord Length
60 in
Display Character Height
1 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 kg, 15 lb
Scale Graduations
0.0002 kg/0.0005 lb
Scale Display
LCD
Includes
Line Cord, Manual, Scale
Washdown
No
Item
Bench Scale
Power Unit
100 to 240V AC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Housing Material
ABS Plastic
Application Modes
Checkcounting, CheckpercentAccumulation, Checkweighing, Dynamic Weighing/Display Hold, Parts Counting, Percent Weighing, Weighing
Platform Material
Stainless Steel
Scale Readability
0.0002kg/0.0005 lb.
Color
Black
Bench Scale Type
General Purpose
Basic Power Source
Battery/Electric
Voltage
100 to 240V AC
Calibration Certificate
No Certificate
Interface
RS232
Batteries Included
Yes
Scale Use Location
Shipping, Warehouse
Scale Application
Inventory
Scale Features
Adjustable Leveling Feet, Auto Shut-off, Auto Tare, Integral Weigh-Below Hook, Low Battery Indicator, Menu Lock Switch, Overload and Underload Indicators, Sealed Front Panel, Stability Indicator, Up Front Level Indicator
Number of Batteries Included
1
Weight Capacity
15 lb
Number of Batteries Required
1
Batteries Required
Yes
Battery Type
Lead Acid
Weighing Surface Material
Steel
Number of Display Characters
4
Scale Functions
Accumulation, Animal/Dynamic Weighing, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Weighing
Display Type
LCD
Scale Type
Platform Bench
Plug Type
Three Prong
Standards
CSA C22.2 61010-1, UL 61010-1
Body Material
Stainless Steel
Green Environmental Attribute
Product is Rechargeable

Description

Bench Scale, Scale Application Inventory, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 11 7/8 in, Weighing Surface Width 9 in, Weight Capacity 15 lb, Weighing Units kg, lb, Scale Graduations 0.0002 kg/0.0005 lb, Overall Width 12 in, Overall Depth 12 7/8 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.