This item is Discontinued.

Ohaus Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity VX32XW10000X-US

Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (Discontinued)

  • Mfr # VX32XW10000X-US
  • Zoro # G2240896
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VX32XW10000X-US
Zoro #
G2240896
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
60 in
Weighing Surface Width
60 in
Overall Width
60 in
Overall Length
60 in
Overall Height
4 1/2 in
Overall Depth
60 in
Cord Length
6 ft
Weighing Surface Height
4 1/2 in
Display Character Height
1 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, oz
Capacity
4,500 kg, 10,000 lb
Scale Graduations
1 kg
Scale Display
Digital
Includes
Counting Mode, Power Cord, Rechargeable Battery
Washdown
No
Item
Floor Scale
Scale Readability
1kg/2 lb.
Scale Connection Ports
RS-232
Housing Material
Painted Steel
Platform Material
Painted Carbon Steel
Application Modes
Parts Counting, Weighing
Power Unit
100 to 240 V AC / 50 to 60 Hz, Internal Power Supply or Internal Rechargeable, Sealed Lead Acid Battery (58 hr Typical Operation with Full Charge)
Scale Type
Platform Floor
Batteries Required
Yes
Number of Batteries Included
1
Display Type
LCD
Scale Use Location
Shipping
Scale Functions
Parts Counting
Floor Scale Type
Pallet
Body Material
Stainless Steel, Steel
Battery Type
Sealed Lead Acid
Voltage
100 to 240V AC
Weight Capacity
10,000 lb
Standards
CE, cUL, EN60950, EN61326, FCC, ISO 9001:2008
Basic Power Source
Battery/Electric
Color
Gray
Scale Features
125% Overload Protection
Weighing Surface Material
Steel
Number of Display Characters
6
Scale Application
Counting, Weighing
Interface
RS232
Plug Type
Three Prong
Batteries Included
Yes
Calibration Certificate
No Certificate
Number of Batteries Required
1

Description

Floor Scale, Scale Application Counting, Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 60 in, Weighing Surface Width 60 in, Weight Capacity 10,000 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 1 kg, Overall Width 60 in, Overall Depth 60 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Body Material Stainless Steel, Steel, Floor Scale Type Pallet, Scale Functions Parts Counting

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.