This item is Discontinued.

Ohaus Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity VX32XW2500L-US

Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity (Discontinued)

  • Mfr # VX32XW2500L-US
  • Zoro # G2240948
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VX32XW2500L-US
Zoro #
G2240948
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Width
48 in
Overall Length
48 in
Overall Height
4 1/2 in
Display Character Height
1 in
Weighing Surface Height
4 1/2 in
Overall Depth
48 in
Cord Length
6 ft

Details

Scale Sub-Category
Counting Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz
Capacity
1,000 kg, 2,500 lb
Scale Graduations
0.2 kg
Scale Display
Digital
Washdown
No
Housing Material
Painted Steel
Application Modes
Parts Counting, Weighing
Scale Readability
0.2kg/0.5 lb.
Item
Floor Scale
Power Unit
100 to 240 V AC / 50 to 60 Hz, Internal Power Supply or Internal Rechargeable, Sealed Lead Acid Battery (58 hr Typical Operation with Full Charge)
Platform Material
Painted Carbon Steel
Scale Connection Ports
RS-232
Includes
Counting Mode, Power Cord, Rechargeable Battery
Scale Functions
Parts Counting
Scale Application
Counting, Weighing
Batteries Included
Yes
Battery Type
Sealed Lead Acid
Body Material
Stainless Steel, Steel
Voltage
100 to 240V AC
Weighing Surface Material
Steel
Floor Scale Type
Pallet
Plug Type
Three Prong
Interface
RS232
Number of Batteries Included
1
Batteries Required
Yes
Scale Features
125% Overload Protection
Basic Power Source
Battery/Electric
Scale Use Location
Shipping
Display Type
LCD
Calibration Certificate
No Certificate
Scale Type
Platform Floor
Color
Gray
Number of Batteries Required
1
Number of Display Characters
6
Weight Capacity
2,500 lb
Standards
CE, cUL, EN60950, EN61326, FCC, ISO 9001:2008

Description

Floor Scale, Scale Application Counting, Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 2,500 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 0.2 kg, Overall Width 48 in, Overall Depth 48 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Body Material Stainless Steel, Steel, Floor Scale Type Pallet, Scale Functions Parts Counting

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.