This item is Discontinued.

Ohaus Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity VX32XW5000L-US

Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (Discontinued)

  • Mfr # VX32XW5000L-US
  • Zoro # G2240939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX32XW5000L-US
Zoro #
G2240939
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
48 in
Weighing Surface Width
48 in
Overall Length
48 in
Overall Width
48 in
Overall Height
4 1/2 in
Cord Length
6 ft
Overall Depth
48 in
Weighing Surface Height
4 1/2 in
Display Character Height
1 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, oz
Capacity
5,000 lb, 2,300 kg
Scale Graduations
0.5 kg
Scale Display
Digital
Washdown
No
Scale Connection Ports
RS-232
Includes
Counting Mode, Power Cord, Rechargeable Battery
Item
Floor Scale
Power Unit
0.5A, 9V DC, AC Adapter or Internal Rechargeable, Sealed Lead Acid Battery (100 hr Typical Operation with Full Charge)
Application Modes
Parts Counting, Weighing
Housing Material
Painted Steel
Platform Material
Painted Carbon Steel
Scale Readability
0.5kg/1.0 lb.
Calibration Certificate
No Certificate
Scale Features
125% Overload Protection
Standards
CE, cUL, EN60950, EN61326, FCC, ISO 9001:2008
Batteries Included
Yes
Body Material
Stainless Steel, Steel
Color
Gray
Number of Display Characters
6
Battery Type
Sealed Lead Acid
Weighing Surface Material
Steel
Basic Power Source
Battery/Electric
Interface
RS232
Batteries Required
Yes
Scale Functions
Parts Counting, Weighing
Number of Batteries Included
1
Weight Capacity
5,000 lb
Scale Type
Platform Floor
Voltage
100 to 240V AC
Floor Scale Type
Pallet
Scale Use Location
Shipping
Display Type
LCD
Number of Batteries Required
1
Scale Application
Counting, Weighing
Plug Type
Three Prong
Green Environmental Attribute
Product is Rechargeable

Description

Floor Scale, Scale Application Counting, Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 48 in, Weighing Surface Width 48 in, Weight Capacity 5,000 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.5 kg, Overall Width 48 in, Overall Depth 48 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Body Material Stainless Steel, Steel, Floor Scale Type Pallet, Scale Functions Parts Counting, Weighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.