This item is Discontinued.

Ohaus Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity VX32XW5000X-US

Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (Discontinued)

  • Mfr # VX32XW5000X-US
  • Zoro # G2240911
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VX32XW5000X-US
Zoro #
G2240911
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
60 in
Weighing Surface Width
60 in
Overall Width
60 in
Overall Length
60 in
Overall Height
4 1/2 in
Overall Depth
60 in
Cord Length
6 ft
Weighing Surface Height
4 1/2 in
Display Character Height
1 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Floor Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
g, kg, lb, lb/oz, oz
Capacity
5,000 lb, 2,300 kg
Scale Graduations
0.5 kg
Scale Display
Digital
Washdown
No
Platform Material
Painted Carbon Steel
Item
Floor Scale
Application Modes
Parts Counting, Weighing
Includes
Counting Mode, Power Cord, Rechargeable Battery
Housing Material
Painted Steel
Power Unit
100 to 240 V AC / 50 to 60 Hz, Internal Power Supply or Internal Rechargeable, Sealed Lead Acid Battery (58 hr Typical Operation with Full Charge)
Scale Connection Ports
RS-232
Scale Readability
0.5kg/1.0 lb.
Weight Capacity
5,000 lb
Number of Display Characters
6
Number of Batteries Included
1
Scale Use Location
Shipping
Weighing Surface Material
Steel
Scale Functions
Parts Counting
Scale Features
125% Overload Protection
Calibration Certificate
No Certificate
Standards
CE, cUL, EN60950, EN61326, FCC, ISO 9001:2008
Number of Batteries Required
1
Interface
RS232
Battery Type
Sealed Lead Acid
Basic Power Source
Battery/Electric
Batteries Required
Yes
Color
Gray
Body Material
Stainless Steel, Steel
Batteries Included
Yes
Floor Scale Type
Pallet
Scale Application
Counting, Weighing
Plug Type
Three Prong
Scale Type
Platform Floor
Voltage
100 to 240V AC
Display Type
LCD
Green Environmental Attribute
Product is Rechargeable

Description

Floor Scale, Scale Application Counting, Weighing, Scale Type Platform Floor, Scale Display Digital, Weighing Surface Depth 60 in, Weighing Surface Width 60 in, Weight Capacity 5,000 lb, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.5 kg, Overall Width 60 in, Overall Depth 60 in, Overall Height 4 1/2 in, Weighing Surface Height 4 1/2 in, Basic Power Source Battery/Electric, Body Material Stainless Steel, Steel, Floor Scale Type Pallet, Scale Functions Parts Counting

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.