This item is Discontinued.

Ohaus Digital Platform Bench Scale 220 lb./100kg Capacity D51P100QL2

Digital Platform Bench Scale 220 lb./100kg Capacity (Discontinued)

  • Mfr # D51P100QL2
  • Zoro # G9454487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51P100QL2
Zoro #
G9454487
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Height
26 7/8 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
100kg/250 lb.
Scale Graduations
0.02 lb
Scale Display
LCD
Washdown
No
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Standards
NTEP (CC No. 08-039 for Indicator, 01-048A1 for Bases) Measurement Canada (Approval No. AM-5687 for indicator, AM-5719 for Bases), CULus 2005/95/EC Low Voltage Directive: EN60950-1 2001, FCC Part 15 Class A 2004/108/EC EMC Directive EN61326-1:1997, 2002/96/EC WEEE, ISO 9001 2008
Platform Material
Stainless Steel
Power Unit
100-240VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
Item
Platform Bench Scale
Includes
Painted Steel Column and Wall Bracket
Scale Readability
0.02 lb.

Description

Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units lb, Scale Graduations 0.02 lb, Overall Height 26 7/8 in, Washdown No, Standards NTEP (CC No. 08-039 for Indicator, 01-048A1 for Bases) Measurement Canada (Approval No. AM-5687 for indicator, AM-5719 for Bases), CULus 2005/95/EC Low Voltage Directive: EN60950-1 2001, FCC Part 15 Class A 2004/108/EC EMC Directive EN61326-1:1997, 2002/96/EC WEEE, ISO 9001 2008

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.