Shop OHAUS
See all product information
Create Account
Electrode, 4 in H, ABS Plastic
- Mfr # 30393203
- Zoro # G322657002
product price:Â
$
83.19
/ea
Key Features
Overall Width
5/8 in
Tip Shape
Bulb
Manufacturer Warranty Length
6 mo
Compatible Product Type
Pen Meter
Electrolyte
KCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30393203
- Zoro #
- G322657002
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 5/8 in
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Tip Shape
- Bulb
- Compatible Product Type
- Pen Meter
- Electrolyte
- KCl
- Sub-Category
- Water Analysis Product Accessories
- Product Type
- Electrode
- Range
- 0 to 1999 microns/cm, 0 to 1000 mg/L, 0 to 99 Degrees C, 0 to 14 pH
- Material
- ABS Plastic
- Item
- Electrode
- Includes
- Protective Cap
- Junction
- Ceramic Pin
- Disposability
- Reusable
- Body Material
- ABS Plastic
- For Use With
- ST20M-B
- Shelf Life
- 9 mo
- Test Parameters
- Conductivity, pH, TDS, Temperature
- Shell Material
- ABS Plastic
Description
Electrode, Tip Shape Bulb, Body Material ABS Plastic, Cable Length Not Applicable, Amplifier Not Applicable, For Use With ST20M-B, Standards Not Applicable, Shelf Life 9 mo, Junction Ceramic Pin, Electrolyte KCl, Includes Protective Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.