Electrode, 5/8" Dia, 5 1/4" H, ABS Plastic
- Mfr # STCON3 IP67
- Zoro # G422657230
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Cable Length
3 m
Product Type
Electrode
Body Material
ABS Plastic
Wire Rope Length
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STCON3 IP67
- Zoro #
- G422657230
- UPC #
- -
- Country of Origin
- China
- Item
- Electrode
- Material
- Metal
- Product Type
- Electrode
- Body Material
- ABS Plastic
- For Use With
- ST400M
- Test Parameters
- Conductivity
- Operating Temperature - Maximum
- 50 Degrees C
- Sub-Category
- Electrodes: Conductivity
- Includes
- 3 m Cable
- Tip Shape
- Flat
- Shelf Life
- 9 mo
- Compatible Product Type
- Bench Meter, Portable Meter
- Connection Type
- Mini-DIN
- Operating Temperature - Minimum
- 0 Degrees C
- Disposability
- Reusable
- Range
- 2 uS/cm to 200 mS/cm
- Shell Material
- Metal
- Traction Material
- Metal
Dimensions
- Cable Length
- 3 m
- Wire Rope Length
- 5 1/4 in
- Overall Width
- 1/2 in
- Manufacturer Warranty Length
- 6 mo
- Overall Diameter
- 5/8 in
- Overall Length
- 5 1/4 in
- Length
- 5 1/4 in
Description
Electrode, Tip Shape Flat, Body Material ABS Plastic, Cable Length 3 m, Amplifier Not Applicable, For Use With ST400M, Standards Not Applicable, Shelf Life 9 mo, Junction Not Applicable, Electrolyte Not Applicable, Includes 3 m Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.