Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Prcssng Scale, SS, 0.0002kg/0.005 lb.

  • Mfr # V22XWE1501T

  • Zoro # G8519454


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
3 lb, 1.5 kg
Scale Graduations
0.2 g, 0.0005 lb
Weighing Surface Depth
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V22XWE1501T
Zoro #
G8519454
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/2 in
Weighing Surface Width
9 1/2 in
Overall Width
10 1/8 in
Overall Length
11 3/16 in
Overall Height
4 7/8 in

Details

Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
3 lb, 1.5 kg
Scale Graduations
0.2 g, 0.0005 lb
Scale Display
LED
Washdown
Yes
Includes
AC Adapter, Rechargeable Battery, User Manual
Scale Item
Compact Bench Scale
Housing Material
Stainless steel
Scale Sub-Category
Food Scale
Application Modes
Food Processing, Packaging, Portioning, Washdown
Scale Readability
0.0002kg/0.005 lb.
Platform Material
Stainless Steel
Standards
NSF, USDA
Power Unit
12V DC 0.84A, 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery, AC Universal Adapter (100-220V AC

Description

Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 3 lb, 1.5 kg, Scale Graduations 0.2 g, 0.0005 lb, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/2 in, Overall Length 11 3/16 in, Overall Width 10 1/8 in, Overall Height 4 7/8 in, Application Modes Food Processing, Packaging, Portioning, Washdown, Power Unit 12V DC 0.84A, 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery, AC Universal Adapter (100-220V AC

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.