Shop OHAUS

Food Scale, LED, 0.001 lb/0.5 g

  • Mfr # V22PWE3T
  • Zoro # G8519436

product price: 
$
462.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 lb, 3 kg
Scale Graduations
0.001 lb/0.5 g
Weighing Surface Depth
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V22PWE3T
Zoro #
G8519436
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 1/2 in
Weighing Surface Width
9 1/2 in
Overall Width
10 1/8 in
Overall Length
11 3/16 in
Overall Height
4 7/8 in
Overall Depth
11 in

Details

Item
Food Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 lb, 3 kg
Scale Graduations
0.001 lb/0.5 g
Scale Display
LED
Washdown
Yes
Housing Material
ABS Plastic
Platform Material
Stainless Steel
Application Modes
Food Processing, Packaging, Portioning, Washdown
Scale Sub-Category
Food Scale
Scale Readability
0.001kg/0.002 lb.
Includes
100 to 240V AC Universal Power Supply
Standards
IEC 61010-1, CAN/CSA C22.2 No. 61010-1, IEC 61326-1 - Class B, Basic environments¿ Food Safety: NSF/ANSI 169, Industry Canada ICES-003 - Class B, NSF/ANSI /3-A 14159-1¿ Other: RoHS, UL Std. No. 61010-1¿ Electromagnetic Compatibility: FCC Part 15
Scale Item
Compact Bench Scale
Power Unit
12V DC 0.84A, 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery, AC Universal Adapter (100-220V AC
Green Environmental Attribute
Product is Rechargeable
Scale Features
Food Processing
IP Rating
IPX8
Weighing Surface Material
Stainless Steel
Weight Capacity - Metric
3 kg
Scale Use Location
Food Processing, Harsh Environment
Scale Mechanism
Digital
Remote Control/Display
Integrated
Scale Functions
Portioning
NTEP Rating
Not NTEP Rated
Product Type
Food Scale
Body Material
ABS Plastic
Weight Capacity - Imperial
6 lb

Description

Food Scale, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/2 in, Weighing Units kg, lb, Scale Graduations 0.001 lb/0.5 g, Overall Width 10 1/8 in, Overall Depth 11 in, Overall Height 4 7/8 in, Scale Functions Portioning, Scale Features Food Processing, Scale Use Location Food Processing, Harsh Environment, Washdown Yes, Interface Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.