Shop OHAUS

Food Scale, LED, 0.001 lb/0.5 g

  • Mfr # V41PWE3T
  • Zoro # G8519515

product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 lb, 3 kg
Scale Graduations
0.001 lb/0.5 g
Weighing Surface Depth
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V41PWE3T
Zoro #
G8519515
UPC #
-
Country of Origin
China
Item
Food Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6 lb, 3 kg
Scale Graduations
0.001 lb/0.5 g
Scale Display
LED
Washdown
Yes
Standards
CAN/CSA-C22.2 No. 61010-1-12, Industry Canada ICES-003 - Class B¿ Ingress Protection: IEC 60529 Edition 2.1 - IPX8¿ Food Safety: NSF/ANSI 169-2009, Metrology: NIST Handbook 44 (NTEP CC 13-056), Canada Weights and Measures Regulations (AM-5906C) - Class III, nmax 3000¿ Product Safety: IEC 61010-1:2010, NSF/ANSI /3-A 14159-1-2010¿ Other: WEEE/RoHS, UL Std. No. 61010-1 (3rd Edition)¿ Electromagnetic Compatibility: FCC Part 15
Power Unit
12V DC 0.84A, 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery, AC Universal Adapter (100-220V AC
Scale Item
Compact Bench Scale
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Includes
AC Adapter, Rechargeable Battery
Scale Readability
0.001kg/0.002 lb.
Scale Sub-Category
Food Scale
Application Modes
Food Processing, Packaging, Portioning, Washdown
Remote Control/Display
Integrated
NTEP Rating
NTEP Rated
Scale Mechanism
Digital
IP Rating
IPX8
Scale Use Location
Commercial, Damp Environments, Dry Environments, Food Processing, Harsh Environment, Household Settings, In Field, Industrial, Inventory, Kitchen, Laboratory, Mixing Room, Outdoors, Ovens or Refrigerated Areas, Pharmaceutical, Production, Quality Control, Retail, Wet Environments
Weighing Surface Material
Stainless Steel
Body Material
ABS Plastic, Stainless Steel
Product Type
Food Scale
Weight Capacity - Imperial
6 lb
Scale Functions
Accumulation, Check Weighing, Percent Weighing, Net Total Weighing
Weight Capacity - Metric
3 kg

Dimensions

Weighing Surface Depth
7 1/2 in
Weighing Surface Width
9 1/2 in
Overall Width
10 1/8 in
Overall Length
11 3/16 in
Overall Height
4 7/8 in
Overall Depth
11 in

Description

Scale Sub-Category Food Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 6 lb, 3 kg, Scale Graduations 0.002 lb, 0.001 kg, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/2 in, Overall Length 11 3/16 in, Overall Width 10 1/8 in, Overall Height 4 7/8 in, Application Modes Food Processing, Packaging, Portioning, Washdown, Power Unit 12V DC 0.84A, 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery, AC Universal Adapter (100-220V AC

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.