Shop OHAUS

Food Scale, LED, 0.005 lb/2 g

  • Mfr # V41PWE15T
  • Zoro # G8519506

product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
30 lb, 15 kg
Scale Graduations
0.005 lb/2 g
Weighing Surface Depth
7 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V41PWE15T
Zoro #
G8519506
UPC #
-
Country of Origin
China
Item
Food Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
30 lb, 15 kg
Scale Graduations
0.005 lb/2 g
Scale Display
LED
Washdown
Yes
Housing Material
ABS Plastic
Power Unit
12V DC 0.84A, 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery, AC Universal Adapter (100-220V AC
Scale Sub-Category
Food Scale
Application Modes
Food Processing, Packaging, Portioning, Washdown
Platform Material
Stainless Steel
Standards
CAN/CSA-C22.2 No. 61010-1-12, Industry Canada ICES-003 - Class B¿ Ingress Protection: IEC 60529 Edition 2.1 - IPX8¿ Food Safety: NSF/ANSI 169-2009, Metrology: NIST Handbook 44 (NTEP CC 13-056), Canada Weights and Measures Regulations (AM-5906C) - Class III, nmax 3000¿ Product Safety: IEC 61010-1:2010, NSF/ANSI /3-A 14159-1-2010¿ Other: WEEE/RoHS, UL Std. No. 61010-1 (3rd Edition)¿ Electromagnetic Compatibility: FCC Part 15
Scale Readability
0.0005kg/0.001 lb.
Includes
AC Adapter, Rechargeable Battery
Scale Item
Compact Bench Scale
Green Environmental Attribute
Product is Rechargeable
Weight Capacity - Imperial
30 lb
Scale Functions
Accumulation, Check Weighing, Percent Weighing, Net Total Weighing
Scale Mechanism
Digital
Weighing Surface Material
Stainless Steel
NTEP Rating
NTEP Rated
Body Material
ABS Plastic, Stainless Steel
Scale Use Location
Commercial, Damp Environments, Dry Environments, Food Processing, Harsh Environment, Household Settings, In Field, Industrial, Inventory, Kitchen, Laboratory, Mixing Room, Outdoors, Ovens or Refrigerated Areas, Pharmaceutical, Production, Quality Control, Retail, Wet Environments
Product Type
Food Scale
Weight Capacity - Metric
15 kg
IP Rating
IPX8
Remote Control/Display
Integrated

Dimensions

Weighing Surface Depth
7 1/2 in
Weighing Surface Width
9 1/2 in
Overall Width
10 1/8 in
Overall Height
4 7/8 in
Overall Length
11 3/16 in
Overall Depth
11 in

Description

Food Scale, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/2 in, Weighing Units kg, lb, Scale Graduations 0.005 lb/2 g, Overall Width 10 1/8 in, Overall Depth 11 in, Overall Height 4 7/8 in, Scale Functions Accumulation, Check Weighing, Percent Weighing, Net Total Weighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.