This item is Discontinued.

Ohaus Hosecock, Nickel-Plated Zinc, 1.34" L CLF-HKFTZ

Hosecock, Nickel-Plated Zinc, 1.34" L (Discontinued)

  • Mfr # CLF-HKFTZ
  • Zoro # G2112770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLF-HKFTZ
Zoro #
G2112770
UPC #
-
Country of Origin
United States

Dimensions

Length
1.34 in
Max. Height
2.44 in

Details

Type - Clamp, Stand, Support
Frame Kit
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
0.67 in
Material
Stainless Steel
Body Material
Nickel-Plated Zinc
Item
Lab Frame Rkit

Description

Frame Kit, Support, Length 1.34 in, Max. Jaw Opening 0.67 in, Material Stainless Steel, Max. Height 2.44 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.