This item is Discontinued.

Ohaus Incubating Shaker, Analog, 40 to 300 rpm SHLD0415AL

Incubating Shaker, Analog, 40 to 300 rpm (Discontinued)

  • Mfr # SHLD0415AL
  • Zoro # G2112527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHLD0415AL
Zoro #
G2112527
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Depth
16 1/4 in
Overall Width
10 1/4 in
Platform Width - Lab Equipment
8.75 in
Width
10"
Depth
3"
Height
4"
Platform Length - Lab Equipment
11.75 in
Platform Width
8 3/4 in
Platform Length
11 3/4 in

Details

Item
Open Air Shaker
Standards
TUV
Movement Type - Lab Shakers
Orbital
Weight
24 lb
Material
Aluminum
Special Features
Overload Protection, Speed Ramping, Spill Resistant Design
Compliance
CE/TUV
Watts
210 W
Load Capacity
7.94 lb
Voltage
120
Item - Lab Shakers
Shaker
Operating Temp. Range
0 Degrees to 40 Degrees C
Speed Range
40 to 300 rpm
Weight Capacity
8 lb.
Hz
50/60
For Use With
Flask Clamps, Microplate Holders, Platforms, Rubber Mats, Test Tube Racks
Wattage
25 W
Hazardous Location
No
Features
Independent Displays for Speed/Time, Triple Eccentric Drive System
Includes
Non-Slip Mat
Movement Type
Orbital
Operating Mode
Analog
Amps
0.9 A
Plug Style - Lab Equipment
Standard
Number of Platforms
1
Product Type
Orbital Shaker
Operating Temperature - Maximum
40 Degrees C
Operating Temperature - Minimum
0 Degrees C
Plug Style
Standard
Current
5 A
Frequency
50/60 Hz
Compatible Product Type
Microplates
Speed - Maximum
300 RPM
Speed - Minimum
40 RPM

Description

Shaker, Orbital, Platform Length - Lab Equipment 11.75 in, Platform Width - Lab Equipment 8.75 in, Load Capacity 7.94 lb, Speed Range 40 to 300 rpm, Operating Temp. Range 0 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 16 1/4 in, Overall Height 4 1/4 in, Overall Width 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.