This item is Discontinued.

Ohaus Incubating Shaker, Digital, 40 to 300 rpm SHLD0415DG

Incubating Shaker, Digital, 40 to 300 rpm (Discontinued)

  • Mfr # SHLD0415DG
  • Zoro # G2112551
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHLD0415DG
Zoro #
G2112551
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Depth
16 1/4 in
Depth
3"
Overall Width
10 1/4 in
Platform Length - Lab Equipment
11.75 in
Width
10"
Platform Width - Lab Equipment
8.75 in
Height
4"
Platform Width
8 3/4 in
Platform Length
11 3/4 in

Details

Item
Open Air Shaker
Standards
TUV
Movement Type - Lab Shakers
Orbital
Includes
Non-Slip Mat
Weight Capacity
8 lb.
Operating Mode
Digital
Compliance
CE/TUV
Wattage
25 W
Features
Independent Displays for Speed/Time, Triple Eccentric Drive System
For Use With
Flask Clamps, Microplate Holders, Platforms, Rubber Mats, Test Tube Racks
Amps
0.9 A
Number of Platforms
1
Operating Temp. Range
0 Degrees to 40 Degrees C
Plug Style - Lab Equipment
Standard
Watts
210 W
Special Features
Overload Protection, Speed Ramping, Spill Resistant Design
Voltage
120
Hz
50/60
Movement Type
Orbital
Speed Range
40 to 300 rpm
Weight
24 lb
Material
Aluminum
Item - Lab Shakers
Shaker
Load Capacity
7.94 lb
Hazardous Location
No
Product Type
Orbital Shaker
Operating Temperature - Maximum
60 Degrees C
Speed - Maximum
300 RPM
Frequency
50/60 Hz
Plug Style
Standard
Operating Temperature - Minimum
-10 Degrees C
Speed - Minimum
40 RPM
Current
5 A
Compatible Product Type
Microplates

Description

Shaker, Orbital, Platform Length - Lab Equipment 11.75 in, Platform Width - Lab Equipment 8.75 in, Load Capacity 7.94 lb, Speed Range 40 to 300 rpm, Operating Temp. Range 0 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 16 1/4 in, Overall Height 4 1/4 in, Overall Width 10 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.