Shop OHAUS
See all product information
Create Account
Lab Scale, 1200 g Cap., TFT Touchscreen
- Mfr # EXR1203
- Zoro # G922965484
product price:Â
$
5,876.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14 5/8 in
Weighing Surface Depth
5 1/8 in
Housing Material
Metal
Product Type
Precision Balance
Platform Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXR1203
- Zoro #
- G922965484
- UPC #
- 840308912045
- Country of Origin
- China
- Housing Material
- Metal
- Product Type
- Precision Balance
- Platform Material
- 316 Stainless Steel
- Stabilization Time
- 2 sec
- Linearity
- 2 mg
- Repeatability
- 1 mg
- Includes
- AC Adapter, Draftshield, Inuse Cover
- Scale Mechanism
- Digital
- Readability
- 1 mg
- Application Modes
- Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization
- Washdown
- Not Washable
- Weighing Units
- baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mg, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
- Item
- Lab Scale
- Scale Connection Ports
- Ethernet TCP/IP Port, RS232 Port, USB Port
- Display Type
- TFT Touchscreen
- Power Source - TS Only
- AC Adapter
- Capacity
- 1,200 g
- Scale Graduations
- 1 mg
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Height
- 14 5/8 in
- Weighing Surface Depth
- 5 1/8 in
- Weighing Surface Width
- 5 1/8 in
- Overall Length
- 15 1/2 in
- Overall Width
- 9 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Description
Scale Sub-Category Precision Balance, Capacity 1,200 g, Scale Graduations 1 mg, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Overall Length 15 1/2 in, Overall Width 9 in, Overall Height 14 5/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.