Shop OHAUS
See all product information
Create Account
Lab Scale, 1200 g Cap., TFT Touchscreen
- Mfr # EXR1203N
- Zoro # G822965102
product price:Â
$
6,229.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Depth
5 1/8 in
Overall Length
15 1/2 in
Overall Height
14 5/8 in
Scale Graduations
1 mg
Weighing Surface Width
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXR1203N
- Zoro #
- G822965102
- UPC #
- 840308912113
- Country of Origin
- China
Dimensions
- Weighing Surface Depth
- 5 1/8 in
- Overall Length
- 15 1/2 in
- Overall Height
- 14 5/8 in
- Weighing Surface Width
- 5 1/8 in
- Overall Width
- 9 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Description
Scale Sub-Category Precision Balance, Capacity 1,200 g, Scale Graduations 1 mg, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Overall Length 15 1/2 in, Overall Width 9 in, Overall Height 14 5/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.