Shop OHAUS
See all product information
Create Account
Lab Scale, 620 g Cap., TFT Touchscreen
- Mfr # EXR623
- Zoro # G422965595
product price:Â
$
5,013.99
/ea
Free Shipping & Returns
Key Features
Display Type
TFT Touchscreen
Capacity
620 g
Weighing Surface Depth
5 1/8 in
Overall Length
15 1/2 in
Platform Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXR623
- Zoro #
- G422965595
- UPC #
- 840308912038
- Country of Origin
- China
- Item
- Lab Scale
- Display Type
- TFT Touchscreen
- Capacity
- 620 g
- Platform Material
- 316 Stainless Steel
- Repeatability
- 1 mg
- Washdown
- Not Washable
- Includes
- AC Adapter, Draftshield, Inuse Cover
- Weighing Units
- baht, ct, Custom, dwt, g, gr, lb, mesghal, mg, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
- Linearity
- 2 mg
- Product Type
- Precision Balance
- Stabilization Time
- 2 sec
- Scale Connection Ports
- Ethernet TCP/IP Port, RS232 Port, USB Port
- Power Source - TS Only
- AC Adapter
- Housing Material
- Metal
- Scale Graduations
- 1 mg
- Application Modes
- Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization
- Readability
- 1 mg
- Scale Mechanism
- Digital
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Weighing Surface Depth
- 5 1/8 in
- Overall Length
- 15 1/2 in
- Weighing Surface Width
- 5 1/8 in
- Overall Width
- 9 in
- Overall Height
- 14 5/8 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Description
Scale Sub-Category Precision Balance, Capacity 620 g, Scale Graduations 1 mg, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Overall Length 15 1/2 in, Overall Width 9 in, Overall Height 14 5/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.