Lab Scale, 2200 g Cap., TFT Touchscreen

  • Mfr # EXP2202
  • Zoro # G122965581
product price: 
$
4,243.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 13/16 in
Includes
AC Adapter, Inuse Cover
Power Source - TS Only
AC Adapter
Repeatability
0.01 g
Housing Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXP2202
Zoro #
G122965581
UPC #
840308911758
Country of Origin
China

Dimensions

Overall Height
3 13/16 in
Overall Width
9 in
Weighing Surface Width
7 7/8 in
Overall Length
16 1/8 in
Weighing Surface Depth
7 in
Wire Rope Length
16 1/8 in
Length
16 1/8 in

Details

Includes
AC Adapter, Inuse Cover
Power Source - TS Only
AC Adapter
Repeatability
0.01 g
Housing Material
Metal
Scale Graduations
0.01 g
Weighing Units
baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
Display Type
TFT Touchscreen
Linearity
0.02 g
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Scale Mechanism
Digital
Washdown
Not Washable
Readability
0.01 g
Platform Material
316 Stainless Steel
Product Type
Precision Balance
Item
Lab Scale
Stabilization Time
1 sec
Capacity
2,200 g
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 2,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 in, Weighing Surface Width 7 7/8 in, Overall Length 16 1/8 in, Overall Width 9 in, Overall Height 3 13/16 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews