Shop OHAUS

Lab Scale, 24000 g Cap., TFT Touchscreen

  • Mfr # EXP24001N
  • Zoro # G122965437

product price: 
$
6,628.99
/ea
Free Shipping & Returns

Key Features

Platform Material
304 Stainless Steel
Overall Height
4 7/8 in
Washdown
Not Washable
Weighing Surface Width
12 3/16 in
Housing Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXP24001N
Zoro #
G122965437
UPC #
840308911918
Country of Origin
China

Dimensions

Overall Height
4 7/8 in
Weighing Surface Width
12 3/16 in
Weighing Surface Depth
14 13/16 in
Overall Length
17 3/16 in
Overall Width
14 7/8 in
Wire Rope Length
17 3/16 in
Length
17 3/16 in

Details

Platform Material
304 Stainless Steel
Item
Lab Scale
Washdown
Not Washable
Housing Material
Metal
Linearity
0.2 g
Repeatability
0.1 g
Scale Graduations
0.1 g
Stabilization Time
1 sec
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Includes
Inuse Cover, Power Cord
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, SQC, Totalization
Capacity
24,000 g
Scale Mechanism
Digital
Readability
0.1 g
Standards
NTEP Certified
Product Type
High Capacity Balance
Weighing Units
ct, dwt, g, gr, kg, lb, oz, ozt
Power Source - TS Only
AC Power
Display Type
TFT Touchscreen
Power Source
AC Power
Power Source - old
AC Power

Description

Scale Sub-Category High Capacity Balance, Capacity 24,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 14 13/16 in, Weighing Surface Width 12 3/16 in, Overall Length 17 3/16 in, Overall Width 14 7/8 in, Overall Height 4 7/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, SQC, Totalization

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.