Shop OHAUS

Lab Scale, 35000 g Cap., TFT Touchscreen

  • Mfr # EXP35001
  • Zoro # G522965563

product price: 
$
7,558.99
/ea
Free Shipping & Returns

Key Features

Capacity
35,000 g
Linearity
0.2 g
Overall Width
14 7/8 in
Weighing Units
baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
Platform Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXP35001
Zoro #
G522965563
UPC #
840308911895
Country of Origin
China

Dimensions

Overall Width
14 7/8 in
Overall Length
17 3/16 in
Weighing Surface Width
12 3/16 in
Overall Height
4 7/8 in
Weighing Surface Depth
14 13/16 in
Wire Rope Length
17 3/16 in
Length
17 3/16 in

Details

Capacity
35,000 g
Linearity
0.2 g
Weighing Units
baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
Platform Material
304 Stainless Steel
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Power Source - TS Only
AC Power
Scale Graduations
0.1 g
Display Type
TFT Touchscreen
Stabilization Time
1 sec
Repeatability
0.1 g
Housing Material
Metal
Washdown
Not Washable
Readability
0.1 g
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, SQC, Totalization
Item
Lab Scale
Scale Mechanism
Digital
Product Type
High Capacity Balance
Includes
Inuse Cover, Power Cord
Power Source
AC Power
Power Source - old
AC Power

Description

Scale Sub-Category High Capacity Balance, Capacity 35,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 14 13/16 in, Weighing Surface Width 12 3/16 in, Overall Length 17 3/16 in, Overall Width 14 7/8 in, Overall Height 4 7/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, SQC, Totalization

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.