Lab Scale, 4200 g Cap., TFT Touchscreen
- Mfr # EXP4202
- Zoro # G622965395
product price:Â
$
4,877.99
/ea
Free Shipping & Returns
Key Features
Capacity
4,200 g
Scale Graduations
0.01 g
Housing Material
Metal
Weighing Surface Depth
178 mm
Product Type
Precision Balance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXP4202
- Zoro #
- G622965395
- UPC #
- 840308911765
- Country of Origin
- China
- Capacity
- 4,200 g
- Scale Graduations
- 0.01 g
- Housing Material
- Metal
- Product Type
- Precision Balance
- Scale Mechanism
- Digital
- Readability
- 0.01 g
- Power Source - TS Only
- AC Adapter
- Item
- Lab Scale
- Stabilization Time
- 1 sec
- Washdown
- Not Washable
- Display Type
- TFT Touchscreen
- Application Modes
- Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
- Weighing Units
- baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
- Scale Connection Ports
- Ethernet TCP/IP Port, RS232 Port, USB Port
- Linearity
- 0.02 g
- Repeatability
- 0.01 g
- Platform Material
- 316 Stainless Steel
- Includes
- AC Adapter, Inuse Cover
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Weighing Surface Depth
- 178 mm
- Overall Length
- 408 mm
- Weighing Surface Width
- 201 mm
- Overall Width
- 229 mm
- Overall Height
- 97 mm
- Wire Rope Length
- 408 mm
- Length
- 408 mm
Description
Scale Sub-Category Precision Balance, Capacity 4,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 178 mm, Weighing Surface Width 201 mm, Overall Length 408 mm, Overall Width 229 mm, Overall Height 97 mm, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.