Shop OHAUS
See all product information
Create Account
Lab Scale, 4200 g Cap., TFT Touchscreen
- Mfr # EXP4202N
- Zoro # G022965131
product price:Â
$
5,121.99
/ea
Free Shipping & Returns
Key Features
Washdown
Not Washable
Overall Width
9 in
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Overall Height
3 13/16 in
Scale Mechanism
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXP4202N
- Zoro #
- G022965131
- UPC #
- 840308911840
- Country of Origin
- China
- Item
- Lab Scale
- Washdown
- Not Washable
- Scale Connection Ports
- Ethernet TCP/IP Port, RS232 Port, USB Port
- Scale Mechanism
- Digital
- Standards
- NTEP Certified
- Housing Material
- Metal
- Scale Graduations
- 0.01 g
- Readability
- 0.01 g
- Stabilization Time
- 1 sec
- Weighing Units
- ct, dwt, g, gr, kg, lb, oz, ozt
- Capacity
- 4,200 g
- Platform Material
- 316 Stainless Steel
- Linearity
- 0.02 g
- Repeatability
- 0.01 g
- Application Modes
- Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
- Power Source - TS Only
- AC Adapter
- Product Type
- Precision Balance
- Includes
- AC Adapter, Inuse Cover
- Display Type
- TFT Touchscreen
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Width
- 9 in
- Overall Height
- 3 13/16 in
- Weighing Surface Depth
- 7 in
- Overall Length
- 16 1/8 in
- Weighing Surface Width
- 7 7/8 in
- Wire Rope Length
- 16 1/8 in
- Length
- 16 1/8 in
Description
Scale Sub-Category Precision Balance, Capacity 4,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 in, Weighing Surface Width 7 7/8 in, Overall Length 16 1/8 in, Overall Width 9 in, Overall Height 3 13/16 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.