Lab Scale, 6200 g Cap., TFT Touchscreen
- Mfr # EXR6202N
- Zoro # G822965546
product price:Â
$
5,054.99
/ea
Free Shipping & Returns
Key Features
Stabilization Time
1 sec
Standards
NTEP Certified
Repeatability
0.01 g
Linearity
0.02 g
Weighing Surface Width
7 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXR6202N
- Zoro #
- G822965546
- UPC #
- 840308912229
- Country of Origin
- China
- Stabilization Time
- 1 sec
- Standards
- NTEP Certified
- Repeatability
- 0.01 g
- Linearity
- 0.02 g
- Application Modes
- Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization
- Product Type
- Precision Balance
- Includes
- AC Adapter, Inuse Cover
- Washdown
- Not Washable
- Scale Mechanism
- Digital
- Item
- Lab Scale
- Power Source - TS Only
- AC Adapter
- Weighing Units
- ct, dwt, g, gr, kg, lb, oz, ozt
- Scale Graduations
- 0.01 g
- Capacity
- 6,200 g
- Display Type
- TFT Touchscreen
- Scale Connection Ports
- Ethernet TCP/IP Port, RS232 Port, USB Port
- Readability
- 0.01 g
- Platform Material
- 316 Stainless Steel
- Housing Material
- Metal
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Weighing Surface Width
- 7 7/8 in
- Overall Height
- 3 11/16 in
- Overall Width
- 9 in
- Weighing Surface Depth
- 7 in
- Overall Length
- 15 3/8 in
- Wire Rope Length
- 15 3/8 in
- Length
- 15 3/8 in
Description
Scale Sub-Category Precision Balance, Capacity 6,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 in, Weighing Surface Width 7 7/8 in, Overall Length 15 3/8 in, Overall Width 9 in, Overall Height 3 11/16 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.