Shop OHAUS

Lab Scale, 8200 g Cap., TFT Touchscreen

  • Mfr # EXR8202
  • Zoro # G622965463

product price: 
$
5,259.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
7 7/8 in
Stabilization Time
1 sec
Housing Material
Metal
Washdown
Not Washable
Display Type
TFT Touchscreen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXR8202
Zoro #
G622965463
UPC #
840308912151
Country of Origin
China

Dimensions

Weighing Surface Width
7 7/8 in
Overall Width
9 in
Overall Height
3 11/16 in
Overall Length
15 3/8 in
Weighing Surface Depth
7 in
Wire Rope Length
15 3/8 in
Length
15 3/8 in

Details

Stabilization Time
1 sec
Housing Material
Metal
Washdown
Not Washable
Display Type
TFT Touchscreen
Repeatability
0.01 g
Item
Lab Scale
Capacity
8,200 g
Power Source - TS Only
AC Adapter
Scale Mechanism
Digital
Product Type
Precision Balance
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Includes
AC Adapter, Inuse Cover
Platform Material
316 Stainless Steel
Linearity
0.02 g
Readability
0.01 g
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization
Scale Graduations
0.01 g
Weighing Units
baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 8,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 in, Weighing Surface Width 7 7/8 in, Overall Length 15 3/8 in, Overall Width 9 in, Overall Height 3 11/16 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.