Lab Scale, 120 g Cap./220 g Cap.
- Mfr # EXP225D/AD
- Zoro # G322965350
product price:Â
$
10,205.99
/ea
Free Shipping & Returns
Key Features
Product Type
Semi-Micro Balance
Overall Length
408 mm
Includes
AC Adapter, Draftshield, Inuse Cover
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXP225D/AD
- Zoro #
- G322965350
- UPC #
- 840308911598
- Country of Origin
- China
- Product Type
- Semi-Micro Balance
- Includes
- AC Adapter, Draftshield, Inuse Cover
- Application Modes
- Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
- Item
- Lab Scale
- Scale Connection Ports
- Ethernet TCP/IP Port, RS232 Port, USB Port
- Power Source - TS Only
- AC Adapter
- Readability
- 0.01 mg
- Capacity
- 120 g, 220 g
- Washdown
- Not Washable
- Display Type
- TFT Touchscreen
- Stabilization Time
- 5 sec
- Scale Mechanism
- Digital
- Platform Material
- Zinc Alloy
- Weighing Units
- baht, ct, Custom, dwt, g, gr, mesghal, mg, mom, N, oz, ozt, tl, tola
- Housing Material
- Metal
- Scale Graduations
- 0.01 mg, 0.1 mg
- Linearity
- 0.2 mg
- Repeatability
- 0.1 mg
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Length
- 408 mm
- Weighing Surface Width
- 80 mm
- Overall Height
- 372 mm
- Overall Width
- 229 mm
- Weighing Surface Depth
- 80 mm
- Wire Rope Length
- 408 mm
- Length
- 408 mm
Description
Scale Sub-Category Semi-Micro Balance, Capacity 120 g, 220 g, Scale Graduations 0.01 mg, 0.1 mg, Weighing Surface Depth 80 mm, Weighing Surface Width 80 mm, Overall Length 408 mm, Overall Width 229 mm, Overall Height 372 mm, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.