Zoro Homepage

Lattice Clamp, 12" L, Nickel Plated Zinc

  • Mfr # CLS-FLEXLM

  • Zoro # G2114277


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Holder
Item - Clamp, Stand, Support
Support
Length
12 in
Diameter
0.5 in
Max. Jaw Opening
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-FLEXLM
Zoro #
G2114277
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Diameter
0.5 in
Overall Length
12 in
Arm Length
12 in
Arm Diameter
1/2 in

Details

Type - Clamp, Stand, Support
Holder
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
0.71 in
Material
Nickel Plated Zinc
Body Material
Nickel-Plated Zinc
Includes
Flex System
Item
Holder
Product Type
Flex System Clamp
Includes Mounting Hardware
Mounting Hardware Included
Clamp Finish
Nickel Plated
Compatible Product Type
Frames and Supports, Rod
Minimum Jaw Opening
0 in
Maximum Jaw Opening
19 in

Description

Holder, Support, Length 12 in, Diameter 0.5 in, Max. Jaw Opening 0.71 in, Material Nickel Plated Zinc, Includes Flex System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.