Shop OHAUS
See all product information
Create Account
Mat, Sticky
- Mfr # 30770939
- Zoro # G022936988
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Polyether Polyol
Hold Capacity
3 x 1 L flasks
Wire Rope Length
22 cm
Overall Width
18 cm
Product Type
Sticky Mat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30770939
- Zoro #
- G022936988
- UPC #
- -
- Country of Origin
- China
- Item
- Mat
- Material
- Polyether Polyol
- Hold Capacity
- 3 x 1 L flasks
- Product Type
- Sticky Mat
- Shell Material
- Polyether Polyol
- Compatible with Manufacturer Model Number
- e-E51LD0403 AM, e-E51LD0420 AM
- Traction Material
- Polyether Polyol
Dimensions
- Wire Rope Length
- 22 cm
- Overall Width
- 18 cm
- Overall Length
- 22 cm
- Length
- 22 cm
Description
Mat, Sticky
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.