Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MB Series Moisture Analyzers, MB32

  • Mfr # OH-30971928

  • Zoro # G716560314


product price: $4,974.99
/ea
Free Shipping & Returns

Key Features

Series
MB Series
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LCD
Includes
In-Use Cover
Overall Height
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30971928
Zoro #
G716560314
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
5.4 in
Length
13.9 in
Overall Width
8.3 in

Details

Series
MB Series
For Use With
Research or further manufacturing use only, not for food or drug use.
Display
LCD
Includes
In-Use Cover
Type
Moisture Analyzers
Model
MB32
Item
OHAUS MB Series Moisture Analyzers, MB32
Application
Percent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, Weighing

Description

The new OHAUS MB32 features a redesigned housing with stronger material, innovative carbon fiber heating technology and an upgraded load cell for enhanced durability and performance. The easy-to-use MB32 is the perfect choice for routine moisture testing.ApplicationsPercent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, WeighingDisplay4 LCD with 2nd line displayOperationInternal power supply with power cord includedCommunicationRS232, USB deviceDesign FeaturesFive shut-off criteria manual, timed, Auto, A30, A90, two drying profiles standard and fast, storage up to two methods, 40-180 heating range, multiple operational languagesMaximum Capacity: 90 gReadability Moisture Content: 1 mg/0.01%Pan Size: 3.5 in 90 mmHeater Type: Carbon fiberCommunication: USB device; RS232Recommended Moisture Content MC%: 0.5 % - 100 %Adjustment: Temperature Adjustment - Mechanical 100, 160; Weight Adjustment - External 50gDimensions: 13.9 in x 5.4 in x 8.3 in 352 mm x 138 mm x 210 mm LxHxWDisplay: 4 LCD with 2nd line displayDisplay Results: RG%; Temperature; DC%; Time; Method No.; MC%; WeightHeating Profiles: Standard; FastIn-Use Cover: IncludedMoisture Range: 0.01 % 100 %Net Weight: 9.5 lb 4.3 kgOperating Range Temp.: 10 C 40 COperation Instructions: On-screen Instruction; Progress IndicatorRepeatability: 0.02% 10g sample; 0.15% 3g sampleShut-Off Criteria: 3 Auto; Timed; ManualTemperature Range: 40 C 180 CTest Library: 2Shipping Weight: 9.4999 lbsShipping Dimensions: 13.90 x 5.40 x 8.30Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.