This item is Discontinued.

Ohaus Metric weight set, 2 x 1 kg, 1 x 500 g 80780108

Metric weight set, 2 x 1 kg, 1 x 500 g (Discontinued)

  • Mfr # 80780108
  • Zoro # G6179468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80780108
Zoro #
G6179468
UPC #
-
Country of Origin
China

Details

Item
Metric weight set,2 x 1 kg,1 x 500 g

Description

Metric weight set,2 x 1 kg,1 x 500 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.