Shop All Stirrers
Ohaus
Mini Stirrer, HSMNST4CAL
Mfr # OH-30392017
Zoro # G204973275
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Rugged OHAUS Mini Hotplates and Stirrers can heat and stir up to 1000 ml of water on the 4 x 4 in. (102 x 102 mm) ceramic top plate surface. These units are ideal for educational and other lab environments that require simple, every-day heating and stirring. All models feature a built-in support rod holder with a locking knob, which accepts the optional support rod kit. Stirring models include 1.5 in. (38 mm) PTFE coated stir bar. Select the function you need for your everyday heating and stirring. Five models to choose from - Hotplate, Fixed Temperature Hotplate, Stirrer, Auto Stirrer and combination Hotplate-Stirrer. Our mini hotplate stirrer is easy to clean up. All models feature a smooth, chemical-resistant ceramic top plate. This brilliant white reflective surface is optimal for viewing your samples.Designed for safety - unique housing material is heat-resistant making it not only cool to the touch, but also chemical-resistant. Spill resistant design ensures long-term reliable use.
Function Stirring Capacity1000 mL Plate ConstructionCeramic Plate Size4 in x 4 in (10.2 cm x 10.2 cm) ControlAnalogDimensions7.9 in x 5 in x 6 in (20.1 cm x 12.7 cm x 15.2 cm) (LxHxW) Net Weight4 lb (1.8 kg) Power120V, 1.8A, 50/60Hz Power Consumption20 W Safety CertificationTUV Speed Range 100 rpm - 1200 rpmWorking Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
Function Stirring Capacity1000 mL Plate ConstructionCeramic Plate Size4 in x 4 in (10.2 cm x 10.2 cm) ControlAnalogDimensions7.9 in x 5 in x 6 in (20.1 cm x 12.7 cm x 15.2 cm) (LxHxW) Net Weight4 lb (1.8 kg) Power120V, 1.8A, 50/60Hz Power Consumption20 W Safety CertificationTUV Speed Range 100 rpm - 1200 rpmWorking Environment41°F €“ 104°F, 80%RH, non-condensing (5°C €“ 40°C, 80% RH, Non-condensing)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 13 x 100 mm Disposable Roun, PK 250 (99449-13)
- SENSOREX Conductivity Sensor, For Use with CX2000 (CS675TC-P1K/K=1.0/10)
- CHEMGLASS Septum Stop (CG-3000-06)
- PERKIN ELMER PerkinElmer Iron Pure AS Calibration Sta (N9303771)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- Ohaus Lab Mixing & Blending