Modular Block, Aluminum, 1.1"H, 2.8"D
Mfr # 30400155
Zoro # G2115598
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Height
1.1 in
Depth
2.8 in
Width
1.9 in
For Use With
25 mm Test Tubes
Base Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30400155
Zoro #
G2115598
UPC #
-
Country of Origin
United States
Dimensions
Height
1.1 in
Depth
2.8 in
Width
1.9 in
Overall Length
2 3/4 in
Overall Width
1 7/8 in
Well Depth
48 3/8 mm
Well Diameter
26 1/4 mm
Details
Item
Modular Block
For Use With
25 mm Test Tubes
Base Material
Aluminum
Material
Anodized Aluminum
Product Type
Dry Bath Block
Number of Wells
6
Includes Thermometer Well
Yes
Description
Modular Block, Material Aluminum, For Use With 25mm Test Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.