Zoro Homepage

Modular Block, Aluminum, 1.1"H, 2.8"D

  • Mfr # 30400159

  • Zoro # G2115607


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Width
1.9 in
Height
1.1 in
Depth
2.8 in
For Use With
1.5 mL Microtapers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400159
Zoro #
G2115607
UPC #
-
Country of Origin
United States

Dimensions

Width
1.9 in
Height
1.1 in
Depth
2.8 in
Overall Width
3 in
Overall Length
3 3/4 in
Well Diameter
11 1/8 mm
Well Depth
39 1/8 mm

Details

Item
Modular Block
Material
Anodized Aluminum
For Use With
1.5 mL Microtapers
Base Material
Aluminum
Product Type
Dry Bath Block
Includes Thermometer Well
Yes
Volume Capacity
1.5 mL
Number of Wells
20

Description

Modular Block, Material Aluminum, For Use With 1.5mL Microtapers, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.