Zoro Homepage

Moisture Analyzer 110g Capacity, 0.01g/0.1 Readability

  • Mfr # MB23

  • Zoro # G4153021


product price: $3,762.95
/ea
Free Shipping & Returns

Key Features

Overall Width
6 1/2 in
Overall Length
11 in
Overall Height
5 in
Includes
AC Adapter, Power Cord
Interface - Lab Equipment
RS232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB23
Zoro #
G4153021
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 1/2 in
Overall Length
11 in
Overall Height
5 in
Pan Dimensions
3.50 in dia
Drying Chamber Dimensions
3.5 in
Scale Dimensions
6.50 in × 5.00 in × 11.00 in
Scale Height
6 1/2 in
Drying Chamber Depth
3 1/2 in
Scale Width
5 in
Scale Depth
11 in
Pan Diameter
3 1/2 in

Details

Includes
AC Adapter, Power Cord
Interface - Lab Equipment
RS232
Max. Drying Time
99 min
Item
Moisture Analyzer
Moisture Measurement Accuracy
0.1 %
Special Features
Metallic Sheathed Non-Glass Heating Element
Display
Backlit LCD
Readability
0.1 %
Drying Temp. Range
50 Degrees to 160 Degrees C
Drying Power
Infrared
Max. Capacity
110 g
Moisture Measurement Repeatability
0.300 % to 2.000 %
Platform Material
ABS Plastic
Product Type
Moisture Analyzer
Display Type
LCD
Drying Temperature - Minimum
50 Degrees C
Drying Mechanism
Infrared
Maximum Capacity
110 g
Maximum Drying Time
99 min
Drying Temperature - Maximum
160 Degrees C
Interface
RS232

Description

Moisture Analyzer, Max. Capacity 110 g, Drying Temp. Range 50 Degrees to 160 Degrees C, Readability 0.1 Percent, Moisture Measurement Accuracy 0.1 Percent, Platform Material ABS Plastic, Interface - Lab Equipment RS232, Overall Height 5 in, Overall Length 11 in, Overall Width 6 1/2 in, Drying Chamber Dimensions 3.5 in, Drying Power Infrared, Max. Drying Time 99 min, Moisture Measurement Repeatability 0.300 Percent to 2.000 Percent, Pan Dimensions 3.50 in dia

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.