Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST2100-B
Zoro #
G2444727
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
PH Meter
pH Range
0.00 to 14.00
Range
0.00 to 14.00
Waterproof
No
Automatic Temperature Compensation
Yes
Operating Temp. Range (F)
50 Degrees to 104 Degrees
Calibration
1 or 2 pt
Display
LCD
Auto Power Off
No
Number of Tests
0
Power Source
110/240V
Memory
Last Calibration Data
Temp. Accuracy
+/-0.5 Degrees C
Operating Temp. Range (C)
5 Degrees to 40 Degrees
pH Resolution
0.01 pH
pH Accuracy
+/-0.01
Product Type
pH Meter
Description
pH Meter, pH Range 0.00 to 14.00, Waterproof No, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 5 Degrees to 40 Degrees , Display LCD, Auto Power Off No, Memory Last Calibration Data, Calibration 1 or 2 pt., Power Source 110/240V, Manufacturers Warranty Length 1 yr., Range 0.00 to 14.00, Number of Tests 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.