Shop OHAUS
See all product information
Create Account
pH Sensor Protect Bottle, 3 in H
- Mfr # 30064800
- Zoro # G222656655
product price:Â
$
80.15
/ea of 10, $8.02/ea
Key Features
Overall Width
1 in
Overall Height
3 in
Overall Depth
1 in
Product Type
pH Sensor Protect Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30064800
- Zoro #
- G222656655
- UPC #
- -
- Country of Origin
- China
- Product Type
- pH Sensor Protect Bottle
- Item
- pH Sensor Protect Bottle
Dimensions
- Overall Width
- 1 in
- Overall Height
- 3 in
- Overall Depth
- 1 in
Description
pH Sensor Protect Bottle, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.